
525P Mechanical Suspension Seat With Pods Multi-Gray Fabric
Mfr # 8413
Zoro # G122733401
product price: $3,474.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Armrest Type
Fold-Up
Depth
24.41 in
Width
29.13 in
Color
Multi-Gray
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8413
Zoro #
G122733401
UPC #
-
Country of Origin
United States
Dimensions
Depth
24.41 in
Width
29.13 in
Details
Armrest Type
Fold-Up
Color
Multi-Gray
Material
Fabric
Item
Mechanical Suspension Seat
Description
Upgrade construction equipment with this Uni Pro 525P suspension seat, a heavy-duty mechanical suspension seat designed for durability, comfort, and ergonomic support. Featuring integrated control pods, this seat allows joysticks to move with the operator, reducing strain and improving efficiency on the job.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.