Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

53 Forklift Seat, With Side Restraints, Black Vinyl

  • Mfr # 8548

  • Zoro # G422324484


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
Black
Length
24 in
Height
21.3 in
Width
19.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8548
Zoro #
G422324484
UPC #
11343005317
Country of Origin
China

Dimensions

Length
24 in
Height
21.3 in
Width
19.8 in

Details

Material
Vinyl
Item
Seat Assembly
Color
Black
Includes
Includes normally closed operator presence switch for added safety

Description

The Uni Pro 53 seat assembly is a durable, cost-effective replacement seat with a universal fit, designed to provide optimal comfort across a wide range of equipment.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.