Zoro Homepage

535 Air Suspension Seat, 12-Volt, Black Vinyl

  • Mfr # 8185

  • Zoro # G622324390


product price: $1,800.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cushion Material
Foam
Backrest Type
Reclining
Height
36 in
Width
25.19 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8185
Zoro #
G622324390
UPC #
11343008790
Country of Origin
United States

Dimensions

Height
36 in
Width
25.19 in

Details

Cushion Material
Foam
Backrest Type
Reclining
Item
Air Suspension Seat
Color
Black
Material
Fabric
Voltage
12 V

Description

Upgrade equipment with this Uni Pro 535 air suspension seat, a high-quality replacement seat and suspension assembly designed for maximum comfort and durability. Featuring a sturdy pedestal base with multiple mounting patterns, it ensures a secure fit for various applications. Choose between air or mechanical suspension options to match your comfort and performance needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.