Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

535 Mechanical Suspension Seat, Black Vinyl

  • Mfr # 7814

  • Zoro # G022324457


product price: $1,500.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Armrest Type
Fold-Up
Material
Vinyl
Width
25.19 in
Height
36 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814
Zoro #
G022324457
UPC #
11343008523
Country of Origin
United States

Dimensions

Width
25.19 in
Height
36 in

Details

Armrest Type
Fold-Up
Material
Vinyl
Color
Black
Suspension Type
Mechanical
Item
Mechanical Suspension Seat

Description

Upgrade your equipment with the Uni Pro 535 mechanical suspension seat, a high-quality replacement seat and suspension assembly designed for maximum comfort and durability. Featuring a sturdy pedestal base with multiple mounting patterns, it ensures a secure fit for various applications. Choose between air or mechanical suspension options to match your comfort and performance needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.