Zoro Homepage

600 Seat Top Assembly, Black Fabric

  • Mfr # 7615

  • Zoro # G322324676


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes slide rails
Cushion Material
Foam
Armrest Type
Fold-Up
Material
Fabric
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7615
Zoro #
G322324676
UPC #
11343010472
Country of Origin
Turkey

Dimensions

Height
27.50 in
Width
24.25 in
Length
19.69 in

Details

Includes
Includes slide rails
Cushion Material
Foam
Item
Seat Top
Armrest Type
Fold-Up
Material
Fabric
Color
Black

Description

Upgrade equipment to the Uni Pro 600 seat top assembly for a high-quality replacement seat designed for superior comfort and durability. Ideal for combines, crawler dozers, dumpers, forage harvesters, telehandlers, tractors, and wheel loaders, this seat enhances support and reduces fatigue while working in rough terrain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.