Shop UNI PRO
See all product information
Create Account
602 Mechanical Suspension Seat, Black Vinyl
- Mfr # 8767
- Zoro # G423727895
product price:Â
$
1,163.99
/ea
Free Shipping & Returns
Key Features
Includes
Operator Presence Switch
Color
Black
Armrest Type
Fold-Up
Material
Vinyl
Cushion Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8767
- Zoro #
- G423727895
- UPC #
- 011343012582
- Country of Origin
- China
- Includes
- Operator Presence Switch
- Item
- Mechanical Suspension Seat
- Color
- Black
- Armrest Type
- Fold-Up
- Material
- Vinyl
- Cushion Material
- Foam
Description
Designed for comfort, built for performance - this Uni Pro 602 suspension seat is a premium high-profile mechanical suspension seat engineered for specific industrial equipment applications. Whether you're operating in construction, material handling, or other rugged environments, this seat delivers exceptional support and personalized adjustability to keep you productive all day long.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.