603 Air Suspension Seat | 12-Volt | Black Fabric
- Mfr # 8764
- Zoro # G823727853
product price:Â
$
1,595.99
/ea
Key Features
Material
Fabric
Color
Black
Armrest Type
Fold-Up
Cushion Material
Foam
Includes
Operator Presence Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8764
- Zoro #
- G823727853
- UPC #
- 11343012551
- Country of Origin
- China
- Material
- Fabric
- Color
- Black
- Armrest Type
- Fold-Up
- Item
- Air Suspension Seat
- Cushion Material
- Foam
- Includes
- Operator Presence Switch
- Voltage
- 12V
Description
Designed for comfort, built for performance - this Uni Pro 603 suspension seat is a premium high-profile air suspension seat engineered for specific industrial equipment applications. Whether you're operating in construction, material handling, or other rugged environments, this seat delivers exceptional support and personalized adjustability to keep you productive all day long.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.