Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

611 Seat Top Assembly, Black Vinyl

  • Mfr # 7686

  • Zoro # G622324574


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Slide Rail Adjustment
7 in
Color
Black
Finish
Black powder-coat
Material
Vinyl
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7686
Zoro #
G622324574
UPC #
11343010526
Country of Origin
United States

Dimensions

Length
21 in
Height
19.75 in

Details

Slide Rail Adjustment
7 in
Color
Black
Finish
Black powder-coat
Material
Vinyl
Item
Seat Top
Frame Material
Steel
Cushion Material
Foam

Description

Upgrade logger, skidder, scraper, dozer, crawler, loader, and tractor equipment with this Uni Pro 611 seat top assembly, a high-quality replacement seat designed to deliver maximum comfort during long hours on the job. Built with ergonomic cushions and heavy-duty materials, this seat ensures a comfortable and stable ride, even during long hours on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.