Shop UNI PRO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
697 Mechanical Suspension Seat | Black Fabric
- Mfr # 8766
- Zoro # G023727851
product price:Â
$
1,266.99
/ea
Key Features
Armrest Type
Fold-Up
Includes
Operator Presence Switch
Color
Black
Cushion Material
Foam
Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8766
- Zoro #
- G023727851
- UPC #
- 11343012575
- Country of Origin
- China
Details
- Armrest Type
- Fold-Up
- Includes
- Operator Presence Switch
- Color
- Black
- Cushion Material
- Foam
- Material
- Fabric
- Item
- Mechanical Suspension Seat
Description
Designed for comfort, built for performance - this Uni Pro 697 suspension seat is a premium high-profile mechanical suspension seat engineered for specific industrial equipment applications. Whether you're operating in construction, material handling, or other rugged environments, this seat delivers exceptional support and personalized adjustability to keep you productive all day long.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.