722 Air Suspension Seat | 12-Volt | Black/Gray Fabric
- Mfr # 8763
- Zoro # G223727873
product price:Â
$
1,418.99
/ea
Free Shipping & Returns
Key Features
Width
19.37 in
Includes
Durable Rubber Molded Suspension Cover
Height
33.35 in
Material
Fabric
Color
Black/Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8763
- Zoro #
- G223727873
- UPC #
- 11343012544
- Country of Origin
- China
Dimensions
- Width
- 19.37 in
- Height
- 33.35 in
- Depth
- 22.05 in
Details
- Item
- Air Suspension Seat
- Includes
- Durable Rubber Molded Suspension Cover
- Material
- Fabric
- Color
- Black/Gray
- Voltage
- 12V
- Cushion Material
- Foam
- Backrest Type
- Reclining
Description
This Uni Pro 722 is a heavy-duty replacement seat with air suspension, designed for construction equipment. Built for durability and comfort, it provides superior support to keep you productive through long hours and rough terrain.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.