Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

731 Seat Top Assembly, With Armrests, Black/Gray Fabric

  • Mfr # 8374

  • Zoro # G722324405


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Material
Fabric
Armrest Type
Fold-Up
Cushion Material
Foam
Length
22.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8374
Zoro #
G722324405
UPC #
11343005232
Country of Origin
United States

Dimensions

Length
22.87 in
Height
21.22 in
Width
24.09 in

Details

Color
Black/Gray
Material
Fabric
Item
Seat Top
Armrest Type
Fold-Up
Cushion Material
Foam

Description

Upgrade agriculture or construction equipment with this Uni Pro 731 seat top assembly, a high-quality Grammer seat top replacement designed for maximum comfort and versatility. With contoured cushions, adjustable support features, and durable construction, this seat ensures long-lasting comfort during long hours on the job.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.