Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

741 Seat Top Assembly, Black/Gray Fabric

  • Mfr # 8364

  • Zoro # G122324470


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Backrest Type
Reclining
Material
Fabric
Width
25.87 in
Color
Black/Gray
Height
29.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8364
Zoro #
G122324470
UPC #
11343011707
Country of Origin
United States

Dimensions

Width
25.87 in
Height
29.65 in
Length
23.7 in

Details

Item
Seat Top
Backrest Type
Reclining
Material
Fabric
Color
Black/Gray

Description

Experience superior comfort and support in agriculture and construction equipment with this Uni Pro 741 seat top assembly, a deluxe Grammer seat top replacement designed for long hours on rough terrain. Featuring plush, spacious cushions and customizable adjustments, this seat keeps you riding in maximum comfort while you work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.