Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

745 Seat Top Assembly, With Hip Restraints, Black Vinyl

  • Mfr # 7985

  • Zoro # G522324469


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Finish
Black powder-coat
Frame Material
Steel
Backrest Type
Fold-down
Cushion Material
Foam
Width
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7985
Zoro #
G522324469
UPC #
11343011400
Country of Origin
United States

Dimensions

Width
23.5 in
Length
22 in
Height
20.5 in

Details

Finish
Black powder-coat
Frame Material
Steel
Backrest Type
Fold-down
Cushion Material
Foam
Item
Seat Assembly
Color
Black
Material
Vinyl

Description

The Uni Pro 745 seat assembly is a high-quality replacement seat designed for forklifts, providing superior comfort and durability to keep operators comfortable and productive during long hours on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.