Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Suspension, Fits 1000/1003 Seat, 12-Volt

  • Mfr # 8130

  • Zoro # G622324437


product price: $960.99
/ea
Free Shipping & Returns

Key Features

For Use With
Agriculture and Construction Equipment
Suspension Stroke
5 in
Max. Height
9 in
Color
Black
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8130
Zoro #
G622324437
UPC #
11343014142
Country of Origin
United States

Dimensions

Max. Height
9 in

Details

For Use With
Agriculture and Construction Equipment
Suspension Stroke
5 in
Color
Black
Voltage
12 V
Item
Air Suspension

Description

Upgrade your ride with this Uni Pro 12-volt air suspension, designed as a direct replacement for the original Sears air suspension. This high-quality suspension system helps reduce vibration and absorb shocks, ensuring a smoother, more comfortable ride in tough working conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.