Air Switch Kit, Fits 1010/1030 or KAB 500 Series Seat

  • Mfr # 8472
  • Zoro # G022887358
product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Plug and Necessary Hardware
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8472
Zoro #
G022887358
UPC #
011343014029
Country of Origin
United States

Details

Item
Air Suspension Part
Color
Black
Includes
Plug and Necessary Hardware
Material
Plastic

Description

Use the KM 1010/1030 Air Switch Kit to replace the existing air switch on your KM 1010, KM 1024, KM 1027, KM 1030 or KAB 500 Series Seat to keep your seat looking sharp while adjusting air in suspension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews