Zoro Homepage

Airhawk Plus Seat Cushion, Black Polyvinyl

  • Mfr # 7792

  • Zoro # G422324415


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Cover Material
Nylon/Lycra
Width
19 in
Color
Black
Depth
19 in
For Use With
Ideal for Daily Use in Cars, Bleacher Seats, Forklifts, Industrial Equipment, Office Chairs, Tractors and Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7792
Zoro #
G422324415
UPC #
11343011301
Country of Origin
United States

Dimensions

Width
19 in
Depth
19 in

Details

Cover Material
Nylon/Lycra
Color
Black
Item
Seat Cushion Kit
For Use With
Ideal for Daily Use in Cars, Bleacher Seats, Forklifts, Industrial Equipment, Office Chairs, Tractors and Trucks
Material
Polyvinyl

Description

Use the Airhawk Plus Seat Cushion as a high-quality flotation cushion to keep you riding in comfort while on the job. The Airhawk Seat Cushion uses fully adjustable air-filled individual cells that are controlled by an innovative air valve and pump that will distribute seating weight evenly for a more comfortable ride. Using the dry flotation technology will help reduce grievances to pressure points, which are the main source of numbness and back pain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.