
Allis Chalmers 180 Large Backrest Cushion White Vinyl
Mfr # 7414
Zoro # G122734019
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Cushion Thickness
2 in
Color
White
Material
Vinyl
Core Material
Steel
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7414
Zoro #
G122734019
UPC #
11343007960
Country of Origin
United States
Dimensions
Cushion Thickness
2 in
Details
Color
White
Item
Backrest Cushion Kit
Material
Vinyl
Core Material
Steel
Cushion Material
Foam
Description
A high-quality replacement large backrest cushion for your Allis Chalmers tractor to add comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.