
Allis Chalmers 180 Small Backrest Cushion White Vinyl
Mfr # 7415
Zoro # G022734089
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Cushion Thickness
2 in
Color
White
Cushion Material
Foam
Core Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7415
Zoro #
G022734089
UPC #
11343007977
Country of Origin
United States
Dimensions
Cushion Thickness
2 in
Details
Item
Backrest Cushion Kit
Material
Vinyl
Color
White
Cushion Material
Foam
Core Material
Steel
Description
A high-quality replacement small backrest cushion for your Allis Chalmers tractor to add comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.