Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allis Chalmers 201 Comfort Classic Seat Assembly

  • Mfr # 7025

  • Zoro # G122324449


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Armrest Type
Fold-Up
Seat Cushion Thickness
4 in
Backrest Cushion Thickness
2 in
Length
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7025
Zoro #
G122324449
UPC #
11343006741
Country of Origin
United States

Dimensions

Seat Cushion Thickness
4 in
Backrest Cushion Thickness
2 in
Length
18.75 in
Height
22.5 in

Details

Frame Material
Steel
Armrest Type
Fold-Up
Item
Seat Assembly
Color
Black
Material
Vinyl

Description

Use the AC 201 Comfort Classic Assembly as a high quality replacement seat assembly for your Allis Chalmers 100, 200, 7000 or D Series tractor, built to keep you riding in comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.