
Allis Chalmers 8000 Series 1004 Mechanical Suspension Seat Kit Black Fabric
Mfr # 6511
Zoro # G422733965
product price: $1,026.99
/ea
Free Shipping & Returns
Key Features
Depth
32.48 in
Color
Black
Width
24.21 in
Length
19.69 in
Backrest Type
Foldable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6511
Zoro #
G422733965
UPC #
-
Country of Origin
United States
Dimensions
Depth
32.48 in
Width
24.21 in
Length
19.69 in
Details
Item
Mechanical Suspension Seat Kit
Color
Black
Backrest Type
Foldable
Armrest Type
Fold-up
Material
Fabric
Description
Upgrade an Allis Chalmers 8000 Series tractor with this Uni Pro 1004 seat kit, a complete mechanical suspension seat assembly built for comfort and durability. This direct-fit replacement is designed to reduce operator fatigue and absorb shock, making long hours in the field more manageable. Built to fit select equipment applications, it offers a reliable solution at an affordable cost.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.