Allis Chalmers 8000 Series MSG95 Air Suspension Kit Orig. Luxury Seat without Swivel

  • Mfr # 6507

  • Zoro # G222733998


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Color
Black
Material
Plastic
Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6507
Zoro #
G222733998
UPC #
-
Country of Origin
United States

Dimensions

Width
11.75 in

Details

Voltage
12 V
Color
Black
Material
Plastic
Item
Air Suspension Kit

Description

Complete deluxe air suspension replacement kit for Allis Chalmers 8000 series tractors, for original luxury seat without swivel. The KM MSG95 Air Suspension has been meticulously engineered to rigorously absorb vibrations of all types.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.