Zoro Homepage

Allis Chalmers D17 Pleated Seat Assembly - Original

  • Mfr # 7607

  • Zoro # G422324637


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Seat Thickness
3 in
Backrest Thickness
2 in
Frame Material
Steel
Height
10.75 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7607
Zoro #
G422324637
UPC #
11343008370
Country of Origin
United States

Dimensions

Seat Thickness
3 in
Backrest Thickness
2 in
Height
10.75 in
Length
17.5 in

Details

Frame Material
Steel
Item
Seat Assembly
Material
Vinyl
Color
Black & White

Description

Use the AC D17 Pleated Assembly - Original as a high quality replacement seat assembly for your Allis Chalmers tractor, built to keep you riding in comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.