Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allis Chalmers D17 Seat Assembly

  • Mfr # 7606

  • Zoro # G522324629


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Seat Thickness
3 in
Color
Black & White
Backrest Thickness
2 in
Material
Vinyl
Length
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7606
Zoro #
G522324629
UPC #
11343008363
Country of Origin
United States

Dimensions

Seat Thickness
3 in
Backrest Thickness
2 in
Length
17.5 in
Height
10.75 in

Details

Color
Black & White
Material
Vinyl
Item
Seat Assembly
Frame Material
Steel

Description

Use the AC D17 Assembly as a high quality replacement seat assembly for your Allis Chalmers 100, 200, 7000 or D Series tractor, built to keep you riding in comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.