Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allis Chalmers D17 Seat Cushion Original Pattern Pleated Black & White Vinyl

  • Mfr # 7426

  • Zoro # G322734086


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Cushion Material
Foam
Core Material
Steel
Color
Black & White
Cushion Thickness
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7426
Zoro #
G322734086
UPC #
11343008011
Country of Origin
United States

Dimensions

Cushion Thickness
3 in

Details

Material
Vinyl
Cushion Material
Foam
Core Material
Steel
Color
Black & White
Item
Seat Cushion Kit

Description

A high-quality replacement seat cushion for your Allis Chalmers tractor to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.