Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allis Chalmers Tractor & Bobcat/Case Constr. Equip. Comfort Classic Seat, Black Vinyl

  • Mfr # 7265

  • Zoro # G622324666


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Seat Cushion Thickness
4 in
Backrest Thickness
2 in
Material
Vinyl
Length
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7265
Zoro #
G622324666
UPC #
11343007687
Country of Origin
United States

Dimensions

Seat Cushion Thickness
4 in
Backrest Thickness
2 in
Length
18.75 in
Height
22.5 in

Details

Frame Material
Steel
Material
Vinyl
Color
Black
Item
Seat Top Assembly

Description

Upgrade select Allis Chalmers tractors, Bobcat skid steers, and Case backhoe loaders or forklifts with this Uni Pro 7001 comfort classic seat top assembly, designed for lasting durability and all-day comfort. Featuring a sturdy steel frame and contoured cushions,, providing the support you need while tackling tough jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.