Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allis Chalmers Tractor or Bobcat/Case Construction Equip. 7001 Seat Cushion, Black Fabric

  • Mfr # 7039

  • Zoro # G522324476


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Core Material
Steel
Material
Fabric
Cushion Material
Foam
Foam Cushion Thickness
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7039
Zoro #
G522324476
UPC #
11343006802
Country of Origin
United States

Dimensions

Foam Cushion Thickness
4 in

Details

Item
Seat Cushion Kit
Core Material
Steel
Material
Fabric
Cushion Material
Foam
Color
Black

Description

A high-quality replacement seat cushion for your Allis Chalmers tractor, Bobcat skid steer, or Case backhoe loader or forklift to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.