Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allis Chalmers/Massey Ferguson/Oliver 30 Backrest Cushions

  • Mfr # 7410

  • Zoro # G522734077


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
Gray & Red Trim
Cushion Material
Foam
Cushion Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7410
Zoro #
G522734077
UPC #
11343007946
Country of Origin
United States

Dimensions

Cushion Thickness
2 in

Details

Item
Backrest Cushion Kit
Material
Vinyl
Color
Gray & Red Trim
Cushion Material
Foam

Description

Use the KM 30 Backrest Cushion as a high quality replacement backrest cushion for your Allis Chalmers, Massey Ferguson or Oliver tractor to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.