Allis Chalmers/Massey Ferguson/Oliver 30 Seat Cushion Gray Vinyl with Red Trim Cording

  • Mfr # 7409
  • Zoro # G222734049
product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Material
Vinyl
Cushion Thickness
4 in
Color
Gray & Red Trim
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7409
Zoro #
G222734049
UPC #
11343007939
Country of Origin
United States

Dimensions

Cushion Thickness
4 in

Details

Cushion Material
Foam
Material
Vinyl
Item
Seat Cushion Kit
Color
Gray & Red Trim

Description

Use the KM 30 Seat Cushion as a high-quality replacement seat cushion for your Allis Chalmers, Massey Ferguson or Oliver tractor to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews