
Armrest Case/International Harvester/Massey Ferguson/Versatile 86 Brown Fabric RH
Mfr # 7331
Zoro # G322734017
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Foam
Armrest Type
Fold-up
Color
Brown
Core Material
Steel
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7331
Zoro #
G322734017
UPC #
-
Country of Origin
United States
Details
Cushion Material
Foam
Armrest Type
Fold-up
Color
Brown
Core Material
Steel
Item
Armrest Kit
Material
Fabric
Description
The Case/IH/MF/Versatile 86 Armrests are quality replacement armrests to update the existing armrests in your Case, Case IH, International Harvester, Massey Ferguson or Versatile tractor or combine to add comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.