
Armrest Case/International Harvester/Massey Ferguson/Versatile 86 Red Fabric LH
Mfr # 7336
Zoro # G922734080
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Armrest Type
Fold-up
Cushion Material
Foam
Material
Fabric
Core Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7336
Zoro #
G922734080
UPC #
-
Country of Origin
United States
Details
Armrest Type
Fold-up
Cushion Material
Foam
Material
Fabric
Core Material
Steel
Item
Armrest Kit
Color
Red
Description
The Case/IH/MF/Versatile 86 Armrests are quality replacement armrests to update the existing armrests in your Case, Case IH, International Harvester, Massey Ferguson or Versatile tractor or combine to add comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.