Zoro Homepage

Armrest Fits Case/International Harvester/Massey Ferguson/Versatile 86 Burgundy Fab LH

  • Mfr # 7563

  • Zoro # G722733443


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Core Material
Steel
Armrest Type
Fold-up
Color
Burgundy
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7563
Zoro #
G722733443
UPC #
-
Country of Origin
United States

Details

Cushion Material
Foam
Core Material
Steel
Item
Armrest Kit
Armrest Type
Fold-up
Color
Burgundy
Material
Fabric

Description

The Case/IH/MF/Versatile 86 Armrests are quality replacement armrests to update the existing armrests in your Case, Case IH, International Harvester, Massey Ferguson or Versatile tractor or combine to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.