
Armrest Fits Original International Harvester 56/66 Black Vinyl Right-Hand
Mfr # 7013
Zoro # G722733993
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Cushion Thickness
2 in
Color
Black
Core Material
Steel
Armrest Type
Fold-up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7013
Zoro #
G722733993
UPC #
-
Country of Origin
United States
Dimensions
Cushion Thickness
2 in
Details
Material
Vinyl
Color
Black
Core Material
Steel
Item
Armrest Kit
Armrest Type
Fold-up
Description
The IH 56/66 Armrests are quality replacement armrests to update the existing armrests in your International Harvester tractor to add comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.