
Armrest Kit Allis Chalmers Tractors/Case Construction Equipment Old Style Black Vinyl
Mfr # 7028
Zoro # G522734022
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Cushion Thickness
2 in
Core Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7028
Zoro #
G522734022
UPC #
-
Country of Origin
United States
Dimensions
Cushion Thickness
2 in
Details
Material
Vinyl
Item
Armrest Kit
Core Material
Steel
Color
Black
Description
Quality replacement Old Style armrests to update the existing armrests in your Allis Chalmers tractor or Case backhoe or forklift to add comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.