Shop UNI PRO
See all product information
Create Account
Armrest Kit, Fits 1110 or 1400 Seat, Padded, Pair
- Mfr # 8470
- Zoro # G622887352
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Includes
A Pair of Armrests, Installation Instructions, and Install Hardware
Material
Vinyl
Core Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8470
- Zoro #
- G622887352
- UPC #
- 011343020303
- Country of Origin
- United States
- Includes
- A Pair of Armrests, Installation Instructions, and Install Hardware
- Material
- Vinyl
- Core Material
- Steel
- Item
- Armrest Kit
- Color
- Black
Description
The KM 1110 Padded Armrest Kit includes quality armrests to add extra safety to your KM 1110 Seat to add comfort while you're busy at work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.