Shop UNI PRO

Armrest Kit, Fits 421/422 Suspension Seats, Black Dura-Tex Molded

  • Mfr # 8736
  • Zoro # G923727883

product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

Core Material
Steel
Armrest Type
Foldable
Color
Black
Includes
Lh Armrest, Rh Armrest, Armrest Brackets, and Install Hardware
Material
Dura-Tex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8736
Zoro #
G923727883
UPC #
011343020785
Country of Origin
United States
Core Material
Steel
Armrest Type
Foldable
Color
Black
Includes
Lh Armrest, Rh Armrest, Armrest Brackets, and Install Hardware
Item
Armrest Kit
Material
Dura-Tex

Description

Use the KM Sears Seat Armrest Kit to add extra safety to your KM 421 or KM 422 Seat, or Sears 1800 Series Seat. It is used in multiple construction and turf applications to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.