Backrest Cushion, Fits 117 Seat, Yellow Vinyl
- Mfr # 8550
- Zoro # G622887369
product price:Â
$
86.65
/ea
Key Features
Includes
Hardware
Cushion Material
Foam
Color
Yellow
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8550
- Zoro #
- G622887369
- UPC #
- 011343012063
- Country of Origin
- Türkiye
Details
- Includes
- Hardware
- Cushion Material
- Foam
- Item
- Backrest Cushion Kit
- Color
- Yellow
- Material
- Vinyl
Description
A high-quality replacement backrest cushion for your KM 117 Seat to add comfort while you're busy at work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.