Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backrest Cushion, Fits 136 or Grammer 5X1 Seat, Black Vinyl

  • Mfr # 8151

  • Zoro # G922324557


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Backrest Shape
Asymmetrical
Cushion Material
Foam
Includes
Includes hardware
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8151
Zoro #
G922324557
UPC #
11343008769
Country of Origin
United States

Details

Color
Black
Backrest Shape
Asymmetrical
Cushion Material
Foam
Item
Backrest Cushion Kit
Includes
Includes hardware
Material
Vinyl

Description

This high-quality replacement backrest cushion is designed to replace the worn-out cushion on your Uni Pro 136 seat or any agricultural, construction, or turf equipment using a Grammer 5X1 Series seat top. It delivers lasting comfort, ensuring you stay focused and comfortable, no matter how long your workday is.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.