
Backrest Cushion Fits 20 or Grammer MSG20 Seat Low-Back Black Vinyl
Mfr # 8401
Zoro # G422733743
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Width
18.5 in
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8401
Zoro #
G422733743
UPC #
-
Country of Origin
Germany
Dimensions
Width
18.5 in
Details
Color
Black
Material
Vinyl
Cushion Material
Foam
Item
Backrest Cushion Kit
Description
A high-quality replacement backrest cushion for your KM 20 Low Back Seat to find maximum comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.