Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backrest Cushion for Case IH Maxxum-Magnum-Steiger, With Frame, Gray Fabric

  • Mfr # 8285

  • Zoro # G122324500


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes mounting instructions and installation kit
Frame Material
Steel
Material
Fabric
Color
Gray
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8285
Zoro #
G122324500
UPC #
11343003399
Country of Origin
United States

Details

Includes
Includes mounting instructions and installation kit
Frame Material
Steel
Material
Fabric
Color
Gray
Cushion Material
Foam
Item
Backrest Cushion Kit

Description

Use the CIH Magnum-Maxxum Series Backrest Cushion as a high-quality replacement for the original backrest cushion in Case IH 5100-5200 Series Maxxum, 71-89 Series Magnum and Steiger 9100-9300 Series tractors to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.