
Bench Seat Kit, Kubota RTV 900-1140, Gray Vinyl
Mfr # 8621
Zoro # G722324665
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Includes
Backrest and seat cushions
Seat Cushion Thickness
4 in
For Use With
Ideal for Kubota
Cushion type
Backrest
Material tyoe
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8621
Zoro #
G722324665
UPC #
11343003474
Country of Origin
United States
Dimensions
Seat Cushion Thickness
4 in
Details
Item
Complete Cushion Kit
Includes
Backrest and seat cushions
For Use With
Ideal for Kubota
Cushion type
Backrest
Material tyoe
Wood
Color
Gray
Material
Vinyl
Description
Upgrade Kubota RTV 900-1140 Series work utility vehicles with this bench seat kit, designed for exceptional comfort and durability. This high-quality replacement seat features a full-length backrest and a sculpted seat bottom, providing superior support for long hours on the job.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.