
Big Dog Diablo/Hustler Super Z Mower Mechanical Suspension Seat Black/Silver Vinyl
Mfr # 8645
Zoro # G222733806
product price:Â $1,489.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Silver
Isolator Type
Fore/aft
Depth
21.89 in
Armrest Type
Fold-Up
Backrest Shape
Asymmetrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8645
Zoro #
G222733806
UPC #
-
Country of Origin
United States
Dimensions
Depth
21.89 in
Width
23.58 in
Details
Color
Black/Silver
Isolator Type
Fore/aft
Item
Mechanical Suspension Seat
Armrest Type
Fold-Up
Backrest Shape
Asymmetrical
Material
Vinyl
Description
Experience premium comfort and performance with this Uni Pro mechanical suspension seat built for Big Dog Diablo or Hustler Super Z Series lawn mowers. Designed as a direct-fit, drop-in replacement, this seat dramatically reduces vibrations to keep operators comfortable through long hours of mowing. Whether you're navigating uneven terrain or spending the day in the seat, this upgrade delivers the perfect balance of durability, support, and style.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.