Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bobcat/Case 610 Backrest Cushion

  • Mfr # 7050

  • Zoro # G522324391


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Foam Cushion Thickness
1.75 in
Core Material
Steel
Material
Vinyl
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7050
Zoro #
G522324391
UPC #
11343006840
Country of Origin
United States

Dimensions

Foam Cushion Thickness
1.75 in

Details

Cushion Material
Foam
Core Material
Steel
Material
Vinyl
Item
Backrest Cushion Kit
Color
Black

Description

A high quality replacement backrest cushion for your Bobcat skid steer or Case construction equipment to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.