Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case 1170 4-Piece Seat Cushion Kit, Black Vinyl

  • Mfr # 7310

  • Zoro # G222324592


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Core Material
Steel
Armrest Thickness
1.75 in
Color
Black
Seat Thickness
4 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310
Zoro #
G222324592
UPC #
11343007854
Country of Origin
United States

Dimensions

Armrest Thickness
1.75 in
Seat Thickness
4 in

Details

Core Material
Steel
Color
Black
Material
Vinyl
Includes
Seat, upper backrest, lower backrest, and pair of armrest cushions
Item
Complete Cushion Kit

Description

The Case 1170 4-Piece Cushion Kits include quality replacement cushions for your Case tractor to add comfort while you're busy at work. Will fit Agri-Kings with the original seat, 2-piece backrest and individual stationary armrests.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.