Zoro Homepage

Case 520 Seat Cushion, Black Vinyl

  • Mfr # 7074

  • Zoro # G022324518


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Cushion Material
Foam
Foam Cushion Thickness
4 in
Material
Vinyl
Core Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7074
Zoro #
G022324518
UPC #
11343006871
Country of Origin
United States

Dimensions

Foam Cushion Thickness
4 in

Details

Color
Black
Cushion Material
Foam
Material
Vinyl
Core Material
Steel
Item
Seat Cushion Kit

Description

A high-quality replacement seat cushion for your Case tractor to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.