
Case 870-2870 Sears Series 1060 Air Suspension Seat Kit Black/Gray Fabric
Mfr # 6725
Zoro # G722734051
product price:Â $1,632.99
/ea
Free Shipping & Returns
Key Features
Backrest Type
Reclining
Width
26 in
Voltage
12 V
Armrest Type
Fold-up
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6725
Zoro #
G722734051
UPC #
-
Country of Origin
United States
Dimensions
Width
26 in
Details
Backrest Type
Reclining
Voltage
12 V
Armrest Type
Fold-up
Material
Fabric
Item
Air Suspension Seat Kit
Color
Black/Gray
Description
Upgrade Case 870-2870 Series tractors with an original Sears seat with this complete seat and suspension kit designed for long-lasting comfort and smoother operation. This Uni Pro 1060 seat kit is a deluxe replacement seat featuring a self-contained 12-volt air suspension system. Engineered to absorb shock and reduce vibration, it delivers a significantly more comfortable ride-especially in rough field conditions. The integrated compressor wires directly into your tractor’s electrical system for quick, hassle-free installation.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.