Zoro Homepage

Case 90-94 Series 1004 Mechanical Suspension Seat Kit Black Vinyl

  • Mfr # 6526

  • Zoro # G622733734


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Backrest Type
Foldable
Depth
32.48 in
Armrest Type
Fold-up
Width
24.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6526
Zoro #
G622733734
UPC #
-
Country of Origin
United States

Dimensions

Depth
32.48 in
Width
24.21 in
Length
19.69 in

Details

Material
Vinyl
Backrest Type
Foldable
Armrest Type
Fold-up
Item
Mechanical Suspension Seat Kit
Color
Black

Description

Upgrade a Case 90 or 94 Series tractor with this Uni Pro 1004 seat kit, a complete mechanical suspension seat assembly built for comfort and durability. This direct-fit replacement is designed to reduce operator fatigue and absorb shock, making long hours in the field more manageable. Built to fit select equipment applications, it offers a reliable solution at an affordable cost.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.