Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case 90-94 Series 1060 Air Suspension Seat Kit Black/Gray Fabric

  • Mfr # 6726

  • Zoro # G722734082


product price: $1,632.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Backrest Type
Reclining
Armrest Type
Fold-up
Width
26 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6726
Zoro #
G722734082
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in

Details

Material
Fabric
Backrest Type
Reclining
Armrest Type
Fold-up
Item
Air Suspension Seat Kit
Voltage
12 V
Color
Black/Gray

Description

Upgrade Case 90 or 94 Series tractors with this complete seat and suspension kit designed for long-lasting comfort and smoother operation. This Uni Pro 1060 seat kit is a deluxe replacement seat featuring a self-contained 12-volt air suspension system. Engineered to absorb shock and reduce vibration, it delivers a significantly more comfortable ride-especially in rough field conditions. The integrated compressor wires directly into your tractor’s electrical system for quick, hassle-free installation.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.