Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case IH Maxxum-Magnum-Steiger Series Backrest Cushions

  • Mfr # 7998

  • Zoro # G822324695


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Includes
Mounting instructions and installation kit
Cushion Material
Foam
Material
Fabric
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7998
Zoro #
G822324695
UPC #
11343003221
Country of Origin
United States

Dimensions

Height
5 in
Width
20 in
Length
18 in

Details

Frame Material
Steel
Includes
Mounting instructions and installation kit
Cushion Material
Foam
Item
Backrest Cushion
Material
Fabric
Color
Gray
For Use With
Agriculture, Construction, Industrial, Skid Steer and Turf Equipment. Ideal for Bobcat® Skid Steers; Case® Skid Steers, Caterpillar® Forklifts, Skid Steers and Telehandlers, Ditch Witch® Trenchers, Gehl® Skid Steers®, Genie® Telehandler, Gradall® Telehandlers, JCB® Telehandlers, JLG® Telehandlers, John Deere® Skid Steers, Komatsu® Excavators, Lull® Telehandlers, Mustang® Skid Steers, New Holland® Skid Steers, Skytrak® Telehandlers, and Ariens®, Bad Boy®, Dixie Chopper®, Dixon®, Exmark®, Ferris®, Grasshopper®, Gravely®, Husqvarna®, Hustler®, Jacobson®, John Deere®, Kubota®, New Holland®, Scag®, Simplicity®, Walker® and Woods®

Description

Use the CIH Magnum-Maxxum Series Backrest Cushion as a high quality replacement for the original backrest cushion in Case IH 5100-5200 Series Maxxum, 71-89 Series Magnum and Steiger 9100-9300 Series tractors to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.