Zoro Homepage

Case IH Maxxum-Magnum-Steiger Series Seat Cushion

  • Mfr # 7999

  • Zoro # G422324620


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting instructions and installation kit
Cushion Material
Foam
Width
20 in
Height
5 in
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7999
Zoro #
G422324620
UPC #
11343003245
Country of Origin
United States

Dimensions

Width
20 in
Height
5 in
Length
21 in

Details

Includes
Mounting instructions and installation kit
Cushion Material
Foam
Item
Seat Cushion Kit
Material
Fabric
Color
Gray
For Use With
Case IH® 5100-5200 Series Maxxum, 71-89 Series Magnum and Steiger® 9100-9300 Series Tractors and Combine

Description

A high quality replacement seat cushion for the original seat cushion in Case IH 5100-5200 Series Maxxum, 71-89 Series Magnum and Steiger 9100-9300 Series tractors to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.