
Case IH Steiger 9100/Steiger Series 1004 Mechanical Suspension Seat Kit Black Fabric
Mfr # 6545
Zoro # G122734095
product price: $1,026.99
/ea
Free Shipping & Returns
Key Features
Armrest Type
Fold-up
Width
17.75 in
Color
Black
Backrest Type
Foldable
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6545
Zoro #
G122734095
UPC #
-
Country of Origin
United States
Dimensions
Width
17.75 in
Details
Armrest Type
Fold-up
Item
Mechanical Suspension Seat Kit
Color
Black
Backrest Type
Foldable
Material
Fabric
Description
Upgrade a Case IH Steiger 9100 or Steiger Series tractor with this Uni Pro 1004 seat kit, a complete mechanical suspension seat assembly built for comfort and durability. This direct-fit replacement is designed to reduce operator fatigue and absorb shock, making long hours in the field more manageable. Built to fit select equipment applications, it offers a reliable solution at an affordable cost.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.